TP
AMANA

Packaged Terminal Air Conditioner,15,000/14,700 BtuH Cooling,17,100/14,000 BtuH Heating,230/208V,10.

  • Item # 36PT48
  • My Part #
  • Mfr. Model # PTC153G50CXXX
  • Catalog Page # 2993
  • UNSPSC # 40101701
Packaged Terminal Air Conditioner,15,000/14,700 BtuH Cooling,17,100/14,000 BtuH Heating,230/208V,10. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $908.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features the DigiSmart® wireless management system that can provide up to 35% energy savings compared to models without DigiSmart. This Amana® packaged terminal heat pump has increased dehumidification capacity and a reliable design with R-410A refrigerant filter drier and high-pressure switch. The 2 fan motors provide quiet operation while the indoor tangential fan provides optimal air distribution. Removable condenser shroud allows easy access for regular cleaning of coils. Pull-out filters are washable and easy to maintain. Model has Seacoast protection for additional corrosion resistance. All new installations require an exterior grille and wall sleeve, sold separately. Heat pump has a 5-yr. limited manufacturer’s warranty on parts and labor.

View More

Technical Specs

  • Item Packaged Terminal Air Conditioner
  • BtuH Cooling 15,000/14,700
  • BtuH Heating 17,100/14,000
  • Voltage - Air Conditioners and Heat Pumps 208/230VAC
  • EER - Air Conditioners and Heat Pumps 10.0/10.0
  • Seacoast Protection Yes
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 6-30P
  • Item - Air Conditioners and Heat Pumps Packaged Terminal Air Conditioner
  • Heating kW 5.0
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 7.0
  • Power Supply 30A
  • Power Cord Length 3 ft.
  • Refrigerant Type R-410A
  • Requires Wall Sleeve and Exterior Grille
  • Includes Sea Coast Protection and Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.