TP
AMANA

PTHP Heat Pump,9000 BtuH,230/208V

  • Item # 36PT61
  • My Part #
  • Mfr. Model # PTH093G25CXXX
  • Catalog Page # 2993
  • UNSPSC # 40101701
PTHP Heat Pump,9000 BtuH,230/208V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,027.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features the DigiSmart® wireless management system that can provide up to 35% energy savings compared to models without DigiSmart. Model has increased dehumidification capacity and a reliable design with R-410A refrigerant filter drier and high-pressure switch. The 2 fan motors provide quiet operation while the indoor tangential fan provides optimal air distribution. Removable condenser shroud allows easy access for regular cleaning of coils. Pull-out filters are washable and easy to maintain. Model has Seacoast protection for additional corrosion resistance. All new installations require an exterior grille and wall sleeve, sold separately. AHRI Certified and meet ASHRAE 90.1 2010 standards.

• Quiet operation
▪ 5-yr. limited manufacturer’s warranty on parts and labor

View More

Technical Specs

  • Item Packaged Terminal Heat Pump
  • BtuH Cooling 9000
  • BtuH Heating 8500/6800
  • Reverse Cycle Heat BtuH 8300/8100
  • Voltage - Air Conditioners and Heat Pumps 208/230VAC
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 6-15P
  • EER - Air Conditioners and Heat Pumps 11.5
  • Seacoast Protection Yes
  • Item - Air Conditioners and Heat Pumps Packaged Terminal Heat Pump
  • Reverse Cycle Heat COP 3.4
  • Heating kW 2.5
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 4.2
  • Power Supply 15A
  • Power Cord Length 3 ft.
  • Refrigerant Type R-410A
  • Requires Wall Sleeve and Exterior Grille
  • Includes Sea Coast Protection and Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.