Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ALVORD-POLK

High Speed Steel Taper Pipe Reamer, Spiral Flute, Right Hand Cutting, 0.7500

  • Item # 33RC69
  • My Part #
  • Mfr. Model # 18044
  • Catalog Page # N/A
  • UNSPSC # 23171610
High Speed Steel Taper Pipe Reamer, Spiral Flute, Right Hand Cutting, 0.7500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tapered Pipe Reamers

Technical Specs

  • Item Taper Pipe Reamer
  • Flute Type Spiral
  • Spiral Direction Left Hand
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Dimension Type Fractional Inch
  • Decimal Equivalent 0.7500
  • Size 3/4"
  • Number of Flutes 8
  • Flute Length 1-3/8"
  • Overall Length 3-1/4"
  • Finish Bright
  • Shank Type Straight w/Square
  • Shank Size 0.9063"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.