Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ALVORD-POLK

33RC49 , Size 33RC49 , 33RC49 Decimal Equivalent

  • Item # 33RD07
  • My Part #
  • Mfr. Model # 00814
  • Catalog Page # N/A
  • UNSPSC # 23171610
33RC49 , Size 33RC49 , 33RC49  Decimal Equivalent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Taper Pin Reamers

Product Details

These high-speed steel taper pin reamers feature right-hand cutting capabilities to improve hole roundness on a wide range of materials and applications including drill presses, turret lathes, and screw machines. Use on steel and other ferrous materials. The high-speed steel construction helps to add abrasion and heat resistance for longer tap life. Better chip removal and coolant flow with closer tolerance pitch diameter size.

View More

Technical Specs

  • Item Taper Pin Reamer
  • Flute Type Straight
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Decimal Equivalent 0.3971
  • Size #8
  • Number of Flutes 6
  • Flute Length 5-3/16"
  • Overall Length 7-3/16"
  • Finish Bright
  • Chamfer 45 Degrees
  • Large End Dia. 0.5050"
  • Shank Type Straight w/Square
  • Shank Size 0.4365"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.