Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ALVORD-POLK

Helical Flute, Taper Pin Reamer, Size #4, 0.2071 Decimal Equivalent

  • Item # 33RC49
  • My Part #
  • Mfr. Model # 03810
  • Catalog Page # N/A
  • UNSPSC # 23171610
Helical Flute, Taper Pin Reamer, Size #4, 0.2071 Decimal Equivalent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Taper Pin Reamers

Product Details

This high-speed steel taper pin reamer features right-hand cutting capability to improve hole roundness on a wide range of materials and applications including drill presses, turret lathes, and screw machines. Use on steel and other ferrous materials. The high-speed steel construction helps to add abrasion and heat resistance for longer tap life. Better chip removal and coolant flow with closer tolerance pitch diameter size.

View More

Technical Specs

  • Item Taper Pin Reamer
  • Flute Type Helical
  • Spiral Direction Left Hand
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Decimal Equivalent 0.2071
  • Size #4
  • Number of Flutes 3
  • Flute Length 2-9/16"
  • Overall Length 4-1/16"
  • Finish Bright
  • Chamfer 45 Degrees
  • Large End Dia. 0.2604"
  • Shank Type Straight
  • Shank Size 0.2656"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.