Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ALVORD-POLK

1/2" High Speed Steel Construction Reamer, 1/2" Shank, Straight with Safety Collar, Spiral Flute

  • Item # 33RD60
  • My Part #
  • Mfr. Model # 00757
  • Catalog Page # N/A
  • UNSPSC # 23171610
1/2" High Speed Steel Construction Reamer, 1/2" Shank, Straight with Safety Collar, Spiral Flute close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Construction Reamer
  • Flute Type Spiral
  • Spiral Direction Left Hand
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Dimension Type Fractional Inch
  • Decimal Equivalent 0.5625
  • Size 9/16"
  • Number of Flutes 5
  • Flute Length 4-1/8"
  • Overall Length 6-1/4"
  • Finish Black Oxide
  • Chamfer 60 Degrees
  • Large End Dia. 1/2"
  • Shank Type Straight with Safety Collar
  • Shank Size 1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.