Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ALVORD-POLK

MT3 High Speed Steel Bridge Reamer, MT3 Shank, Morse Taper, Spiral Flute

  • Item # 33RD29
  • My Part #
  • Mfr. Model # 60906
  • Catalog Page # N/A
  • UNSPSC # 23171610
MT3 High Speed Steel Bridge Reamer, MT3 Shank, Morse Taper, Spiral Flute close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bridge Reamers

Product Details

This high-speed steel bridge reamer features right-hand cutting capability to improve hole roundness on a wide range of materials and applications including drill presses, turret lathes, and screw machines. Use on steel and other ferrous materials. The high-speed steel construction helps to add abrasion and heat resistance for longer tap life. Better chip removal and coolant flow with closer tolerance pitch diameter size.

View More

Technical Specs

  • Item Bridge Reamer
  • Flute Type Spiral
  • Spiral Direction Left Hand
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Dimension Type Fractional Inch
  • Decimal Equivalent 0.7500
  • Size 3/4"
  • Number of Flutes 5
  • Flute Length 7-3/8"
  • Overall Length 12"
  • Finish Black Oxide
  • Chamfer 60 Degrees
  • Large End Dia. 3/4"
  • Shank Type Morse Taper
  • Shank Size MT3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.