Skip Content
TP
ALVORD-POLK

High Speed Steel Bridge Reamer, Spiral Flute Type, Left Hand Spiral Direction, Right Hand Cutting Di

  • Item # 33RC86
  • Mfr. Model # 60907
  • Catalog Page # N/A
  • UNSPSC # 23171610
High Speed Steel Bridge Reamer, Spiral Flute Type, Left Hand Spiral Direction, Right Hand Cutting Di close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $119.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.188 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-speed steel bridge reamer features right-hand cutting capability to improve hole roundness on a wide range of materials and applications including drill presses, turret lathes, and screw machines. Use on steel and other ferrous materials. The high-speed steel construction helps to add abrasion and heat resistance for longer tap life. Better chip removal and coolant flow with closer tolerance pitch diameter size.

View More

Technical Specs

  • Item Bridge Reamer
  • Flute Type Spiral
  • Spiral Direction Left Hand
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Dimension Type Fractional Inch
  • Decimal Equivalent 0.8125
  • Size 13/16"
  • Number of Flutes 5
  • Flute Length 7-3/8"
  • Overall Length 12"
  • Finish Black Oxide
  • Chamfer 60 Degrees
  • Large End Dia. 3/4"
  • Shank Type Morse Taper
  • Shank Size MT3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.