Skip Content

DV
ALVORD-POLK

15/32" High Speed Steel Straight Flute Hand Reamer, 0.4724 Decimal Equivalent

  • Item # 33RC77
  • My Part #
  • Mfr. Model # 20658
  • Catalog Page # N/A
  • UNSPSC # 23171610
Hand Reamer,Straight,6 Flute,HSS,15/32in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Reamers

Technical Specs

  • Item Hand Reamer
  • Flute Type Straight
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Dimension Type Fractional Inch
  • Decimal Equivalent 0.4724
  • Size 15/32"
  • Number of Flutes 6
  • Flute Length 3"
  • Overall Length 6"
  • Finish Bright
  • Chamfer 45 Degrees
  • Shank Type Straight w/Square
  • Shank Size 0.4714"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.