Skip Content

DV
ALVORD-POLK

Counterbore,On Size,Size 1/2 in.,HSS

  • Item # 33RD80
  • My Part #
  • Mfr. Model # 03027
  • Catalog Page # N/A
  • UNSPSC # 23171611
Counterbore,On Size,Size 1/2 in.,HSS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Counterbores

Product Details

Socket head cap screw counterbores feature a built-in pilot and high-speed steel construction. The optimized helix design helps to flow chips away from the tool to eliminate smearing and material build-up in the flutes.

View More

Technical Specs

  • Item Counterbore
  • Shank Type Straight Shank
  • Style On Size
  • Number of Pieces 1
  • Number of Flutes 4
  • Screw Size 1/2"
  • Screw Type Socket Head Cap Screw
  • Bore Dia. 0.757"
  • Pilot Dia. 0.500"
  • Pilot Length 1/2"
  • Shank Dia. 1/2"
  • Overall Length 7-1/2"
  • Material High Speed Steel
  • Finish Bright
  • Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.