Skip Content
TP
ALVORD-POLK

Counterbore, Metric, Size 5/32 in., HSS

  • Item # 33RD70
  • Mfr. Model # 03081
  • Catalog Page # N/A
  • UNSPSC # 23171611
Counterbore,Metric,Size 5/32 in.,HSS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $31.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.063 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Socket head cap screw counterbores feature a built-in pilot and high-speed steel construction. The optimized helix design helps to flow chips away from the tool to eliminate smearing and material build-up in the flutes.

View More

Technical Specs

  • Item Counterbore
  • Shank Type Straight Shank
  • Style Metric
  • Number of Pieces 1
  • Number of Flutes 4
  • Screw Size 5/32"
  • Screw Type Socket Head Cap Screw
  • Bore Dia. 0.295"
  • Pilot Dia. 0.177"
  • Pilot Length 1/4"
  • Shank Dia. 1/4"
  • Overall Length 5"
  • Material High Speed Steel
  • Finish Bright
  • Application General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.