Skip Content

DV
GRAINGER APPROVED

Aluminum Stair Unit, 45" Top Step Height, 350 lb. Load Capacity, Serrated Step Tread

  • Item # 4XV21
  • My Part #
  • Mfr. Model # MASU-05
  • Catalog Page # N/A
  • UNSPSC # 30191502
Aluminum Stair Unit, 45" Top Step Height, 350 lb. Load Capacity, Serrated Step Tread close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Material Aluminum
  • Number of Steps 5
  • Handrails Included No
  • Load Capacity 350 lb.
  • Climbing Angle 45 Degrees
  • Step Tread Serrated
  • Step Width 27"
  • Step Depth 9-1/2"
  • Overall Height 45"
  • Standards OSHA
  • Overall Width 30"
  • Top Step Height 45"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products