Skip Content

ST
ALUMASEAL

Radiator Sealer Powder,.70 oz

  • Item # 2AEP8
  • My Part #
  • Mfr. Model # ASBPI12
  • Catalog Page # 938
  • UNSPSC # 15121516
Radiator Sealer Powder,.70 oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.73 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.009 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Radiator Sealer Powder
  • Size .71 oz.
  • Size/Net Weight 0.108
  • Color Brown
  • Container Type Bottle
  • Appearance Powder
  • Specific Gravity 1.000
  • Dissolves Yes
  • For Use With Radiator
  • Application Automobiles/Trucks
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Radiator Sealer Powder,.70 oz is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Works Good on small leaks This product works well and I would recommend it on small leaks/cracks sons car was in an accident and had to plug the radiator to get it home picked this up at a local auto parts store it sealed the leak and was able to drive the car 70 miles home no problems. I would only recommend using half the canister for smaller cars though.
Date published: 2017-04-23
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2AEP8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.