Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ALTRONIX

Steel Power Supply 8Fuse 6-15VDC @ 4A with Gray Finish

  • Item # 4TFJ5
  • My Part #
  • Mfr. Model # ALTV615DC48ULM
  • Catalog Page # N/A
  • UNSPSC # 39121004
Steel Power Supply 8Fuse 6-15VDC @ 4A with Gray Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Power Supply 8Fuse 6-15VDC @ 4A
  • Type CCTV DC, Wall Mount
  • Material Steel
  • Finish Gray
  • Enclosure Depth (In.) 3.75
  • Enclosure Width (In.) 7.50
  • Enclosure Height (In.) 8.50
  • Batteries Required No
  • Number of Outputs 6-15VDC
  • Input Voltage 115VAC
  • Voltage Output 6-15VDC
  • Output Current (Amps) 4A
  • Input Frequency (Hz) 60
  • Standards UL 2044 Commercial CCTV, CUL, CE
  • Includes Spare Fuse
  • Sub-Category Power Supply: Wall Mount
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.