Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALTRONIX

Steel Power Supply 12VDC Or 24VDC @ 2.5A with Grey Finish

  • Item# 4TEL7
  • Mfr. Model# AL300ULX
  • Catalog Page# 2518
  • UNSPSC# 39121004
Steel Power Supply 12VDC Or 24VDC @ 2.5A with Grey Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $268.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Access control power supply/chargers feature AC fail and battery supervision, built-in battery charger, enclosure, cam lock, and battery leads.

View More

Technical Specs

  • Item Power Supply 12VDC Or 24VDC @ 2.5A
  • Type Power Supply/Charger
  • Material Steel
  • Finish Grey
  • Enclosure Depth (In.) 3.25
  • Enclosure Width (In.) 13.00
  • Enclosure Height (In.) 13.50
  • Batteries Required No
  • Number of Outputs 12VDC or 24VDC
  • Input Voltage 115VAC
  • Voltage Output 12VDC or 24VDC
  • Output Current (Amps) 2.5A
  • Input Frequency (Hz) 60
  • Standards UL603, UL294, UL1481, UL1069, CUL, CSFM , MEA
  • Includes Battery leads, Cam Lock
  • Sub-Category Power Supply/Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by I bought this power supply for a magnetic lock installation. The power supply worked fine as did the door lock when all was installed. The only issue I had with the purchase was that the back up battery(s) were not included with the unit. The description was not clear in this case in my opinion (the description says "batteries not required" in the spec. list. This is true that batteries aren't needed for the unit to work, however if AC input power is lost, power is lost to the supplied unit#s#. Description should say that if backup power is needed in the event of a AC power loss, batteries must be purchased separately and give the recommended battery size and catalogue number. October 5, 2012
  • 2016-07-29 T01:03:24.497-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4TEL7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.