TP
ALTRONIX

PoE Injector

  • Item # 38C659
  • My Part #
  • Mfr. Model # NETWAY1P
  • Catalog Page # N/A
  • UNSPSC # 46171511
PoE Injector close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use for installations where a wide area or multiple areas need monitoring, or a large number of cameras are required. Camera doesn't require multiple cables for hook up, can use existing network infrastructure, and allows centralization of security for data storage. Ideal where video needs to be viewable by multiple users in multiple locations. Allows mobile access via iPhone® and Android™ devices.

View More

Technical Specs

  • Item PoE Injector
  • Type Single Port
  • Length (In.) 3-51/64
  • Width (In.) 2-1/2
  • Height (In.) 1
  • Batteries Required No
  • Number of Outputs 1
  • Input Voltage 24VAC @ 1.2A or 24VDC @ 1.2A
  • Voltage Output 48VDC
  • Output Current (Amps) 0.32
  • Input Frequency (Hz) 50/60
  • Standards UL 60950-1, CE, UL294, CUL Listed-CSA Standard C22.2 No.205-M1983
  • For Use With PoE Devices
  • Includes TP2440 Plug-In Transformer
  • Sub-Category Power Supply: Rack Mount
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.