Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ALTRONIX

Class 2 Transformer, 115 VA Rating, 115/220VAC Input Voltage, 24VAC Output Voltage

  • Item # 4WCA1
  • Mfr. Model # T24130D
  • Catalog Page # N/A
  • UNSPSC # 39121002
Class 2 Transformer, 115 VA Rating, 115/220VAC Input Voltage, 24VAC Output Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $49.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.25 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The dual voltage open frame transformer provides power for electronic power supplies and equipment including security, access control, and surveillance devices.

View More

Technical Specs

  • Item Class 2 Transformer
  • VA Rating 115
  • Input Voltage 115/220VAC
  • Output Voltage 24VAC
  • Mounting Foot
  • Protective Device None
  • Primary Connection Solder Terminals
  • Secondary Connection Solder Terminals
  • Phase 1
  • Hz 50/60
  • Temp. Rise 49 Degrees C
  • Enclosure Type Open
  • Enclosure Rating Not Rated
  • Enclosure Finish No Finish
  • Height 2.57"
  • Depth 2.25"
  • Width 4.13"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.