Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Cup Respirator: Dual, Non-Adj, Molded Nose Clip, Comfort, White, L Mask Size, Altor Safety, 20 PK

Item 
801C85
Mfr. Model 
62210

Product Details

Catalog Page
N/A
Brand
ALTOR SAFETY
Mask Size
L
NIOSH Rating
N95
Mask Material
Polypropylene
Mask Headstrap Type
Dual, Non-Adjustable
Mask Shape
Molded
ASTM Splash Rating
Level 2
ISO Cleanroom Class
Not Rated
Nosepiece Type
Molded Nose Clip
Exhalation Valve
No
Face Seal Type
Comfort
Latex Content
Latex Free
Color
White
Individually Packaged
No
Standards
NIOSH APPROVED
Features
62220 is Individually Wrapped; 95% Filtration Efficiency against Airborne Particles; Both N95 Respirators are Surgical Grade; Elastic Straps Fit Comfortably around Back of the Head; Fluid Resistant and Disposable; Free of Natural Latex; Lightweight, Non-Woven Polypropylene Material; Low Breathing Resistance and Soft Inner Lining Ensure All-Day Comfort; Nose Clip Molds Mask Securely to Face
UNSPSC
46182002
Country of Origin
USA (subject to change)
Product Description

These general purpose disposable N95 respirators are used where there is high risk of exposure to airborne particles, including woodworking, demolition, and food manufacturing. N95 respirators filter at least 95% of airborne particles. They are not oil-resistant.