Skip Content

TP
ALTA

Knee 2-Strap Knee Pads, Multicam Camo, Universal

  • Item # 54EL54
  • My Part #
  • Mfr. Model # 52913.16
  • Catalog Page # N/A
  • UNSPSC # 46181505
Knee Pads,Knee Style,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.70 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ALTA® AltaCONTOUR™ AltaLOK™ knee pad is biomechanically designed, offering just the right amount of knee motion and a comfortable fit. A soft flexible cap adds traction and resistance. Nonslip rubber strip on the inside of the back of the pad helps secure it in place. Widely set dual strapping system helps to stop bunching and provides additional comfort.

View More

Technical Specs

  • Item Knee Pads
  • Style Knee
  • Cap Material Rubber
  • Pad Material Foam
  • Elbow and Knee Pad Size Universal
  • Closure Type Clip
  • Color Multicam Camo
  • Number of Straps 2
  • Strap Material Nylon, Elastic
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.