Navigation Menu New

Access My Account, Order History, Lists and more here.

56JR13 87-297 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Gloves, 9, Glove Materials Natural Rubber Latex, 1 PR

  • Item # 56JR13
  • Mfr. Model # 87-297
  • UNSPSC # 46181504
  • Catalog Group # K2514
  • Catalog Page # N/A
Country of Origin Malaysia. Country of Origin is subject to change.

These natural-rubber latex chemical-resistant gloves have an unsupported flocked cotton liner. Chemical-resistant natural-rubber latex gloves provide good resistance to some acids, alcohols, caustics, and detergents. They have poor resistance to oils, greases, hydrocarbons, and organic solvents. Latex has high elasticity and dexterity, exceptional grip in wet and dry applications, and good resistance against rips and tears. It can cause allergic reactions in some people. The unsupported cotton flock liner has a good sense of touch and absorbs perspiration to keep hands drier longer than unlined gloves, making them more comfortable and easier to put on and take off.

Technical Specs

  • Item Gloves
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 1,000
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 0
  • Anti-Static No
  • Biodegradable Non-Biodegradable
  • Brand and Series Ansell AlphaTec 87-297
  • Chemical Glove Features 100% Cotton Flock Lining, Excellent Dexterity and Tactility, Medium Duty Glove
  • Chlorinated/Non Chlorinated Chlorinated
  • Color Yellow
  • Cuff Style Gauntlet
  • Dual Layer No
  • EN 388 Impact Rated No
  • FDA Compliant Yes
  • Glove Coating Color Yellow
  • Glove Coating Finish Pebble Embossed
  • Glove Color Family Yellow
  • Glove Construction Rubber
  • Glove Hand Style Left and Right
  • Glove Length 12 in
  • Glove Liner Material Cotton Flocked
  • Glove Materials Natural Rubber Latex
  • Glove Performance General Purpose
  • Glove Size 9
  • Glove Style Chemical
  • Glove Texture Pebble Embossed
  • Glove Texture Location Fingers Only
  • Glove Thickness 20 mil
  • Insulated No
  • Latex-Free No
  • Series AlphaTec
  • Silicone-Free Yes
  • Standards ANSI, EN 388 1010X, EN 388 2110, EN ISO 374-1:2016 Type C, EN ISO 374-5:2016
  • Sterile/Non-Sterile Non-Sterile
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • Wear-Indicating No
  • EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi

These natural-rubber latex chemical-resistant gloves have an unsupported flocked cotton liner. Chemical-resistant natural-rubber latex gloves provide good resistance to some acids, alcohols, caustics, and detergents. They have poor resistance to oils, greases, hydrocarbons, and organic solvents. Latex has high elasticity and dexterity, exceptional grip in wet and dry applications, and good resistance against rips and tears. It can cause allergic reactions in some people. The unsupported cotton flock liner has a good sense of touch and absorbs perspiration to keep hands drier longer than unlined gloves, making them more comfortable and easier to put on and take off.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top