Navigation Menu New

Access My Account, Order History, Lists and more here.

56JR08 37-501 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Gloves, 8, Glove Materials Nitrile, 1 PR

  • Item # 56JR08
  • Mfr. Model # 37-501
  • UNSPSC # 46181504
  • Catalog Group # K2513
  • Catalog Page # N/A
Country of Origin Malaysia. Country of Origin is subject to change.

These nitrile chemical-resistant gloves have a flocked cotton liner. Nitrile gloves resist oils, grease, hydrocarbons, animal fats, punctures, and abrasion. They have good resistance to acids, some organic solvents, pesticides, and fuel. The unsupported cotton flock liner has a good sense of touch and absorbs perspiration to keep hands drier longer than unlined gloves, making them more comfortable and easier to put on and take off. Unsupported gloves have a good sense of touch and are less durable than supported gloves, making them a good choice when gloves come into contact with chemicals but are not fully submerged.

Technical Specs

  • Item Gloves
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 1,000
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Force 10 N
  • ANSI/ISEA Puncture Level 1
  • Anti-Static No
  • Biodegradable Non-Biodegradable
  • Brand and Series Ansell AlphaTec 37-501
  • Chemical Glove Features "Open Cuffs for Better Ventilation, Helping to keep the Hands Cooler", Good Dexterity, Suitable for Contact With Food Products
  • Chlorinated/Non Chlorinated Non Chlorinated
  • Color Blue
  • Cuff Style Gauntlet
  • Dual Layer No
  • EN 388 Impact Rated No
  • EN ISO 374 Chemical Rating Type A - JKLP
  • FDA Compliant Yes
  • Glove Color Family Blue
  • Glove Construction Rubber
  • Glove Hand Style Left and Right
  • Glove Length 13 in
  • Glove Liner Material Cotton Flocked
  • Glove Materials Nitrile
  • Glove Performance General Purpose
  • Glove Size 8
  • Glove Style Chemical
  • Glove Texture Diamond
  • Glove Texture Location Fingers Only
  • Glove Thickness 16.54 mil
  • Insulated No
  • Latex-Free Yes
  • Series AlphaTec
  • Silicone-Free No
  • Standards EN 374 AJKLPT, EN 374:2003, EN 388 3101, EN 388 3101X, EN ISO 374-1:2016 Type A JKLPT, EN ISO 374-5:2016
  • Sterile/Non-Sterile Non-Sterile
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Type Type A
  • Wear-Indicating No
  • EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, P - Hydrogen Peroxide 30%

These nitrile chemical-resistant gloves have a flocked cotton liner. Nitrile gloves resist oils, grease, hydrocarbons, animal fats, punctures, and abrasion. They have good resistance to acids, some organic solvents, pesticides, and fuel. The unsupported cotton flock liner has a good sense of touch and absorbs perspiration to keep hands drier longer than unlined gloves, making them more comfortable and easier to put on and take off. Unsupported gloves have a good sense of touch and are less durable than supported gloves, making them a good choice when gloves come into contact with chemicals but are not fully submerged.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top