Navigation Menu New

Access My Account, Order History, Lists and more here.

56JR03 37-136 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Gloves, 8, Glove Materials Nitrile, 1 PR

  • Item # 56JR03
  • Mfr. Model # 37-136
  • UNSPSC # 46181504
  • Catalog Group # K2512
  • Catalog Page # N/A
Country of Origin Malaysia. Country of Origin is subject to change.

These nitrile chemical-resistant gloves are unsupported. Nitrile gloves resist oils, grease, hydrocarbons, animal fats, punctures, and abrasion. They have good resistance to acids, some organic solvents, pesticides, and fuel. Unsupported gloves have a good sense of touch and are less durable than supported gloves, making them a good choice when gloves come into contact with chemicals but are not fully submerged.

Technical Specs

  • Item Gloves
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 1,000
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Force 10 N
  • ANSI/ISEA Puncture Level 1
  • Anti-Static No
  • Biodegradable Non-Biodegradable
  • Brand and Series Ansell AlphaTec 37-136
  • Chemical Glove Features Flexible and Comfortable for Excellent Dexterity, Superior Raised Grip Pattern for Safety Handling, Very Good Abrasion-Resistant
  • Chlorinated/Non Chlorinated Chlorinated
  • Color Green
  • Cuff Style Gauntlet
  • Dual Layer No
  • EN 388 Impact Rated No
  • EN ISO 374 Chemical Rating Type A - JKLOP
  • FDA Compliant Yes
  • Glove Color Family Green
  • Glove Construction Rubber
  • Glove Hand Style Left and Right
  • Glove Length 12 in
  • Glove Liner Material Unlined
  • Glove Materials Nitrile
  • Glove Performance General Purpose
  • Glove Size 8
  • Glove Style Chemical
  • Glove Texture Diamond
  • Glove Texture Location Fingers Only
  • Glove Thickness 13.58 mil
  • Insulated No
  • Latex-Free Yes
  • Series AlphaTec
  • Silicone-Free Yes
  • Standards EN 374 AJKL, EN 374:2003, EN 388 3001, EN 388 3001X, EN ISO 374-1:2016 Type A JKLOPT, EN ISO 374-5:2016
  • Sterile/Non-Sterile Non-Sterile
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Type Type A
  • Wear-Indicating No
  • EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%

These nitrile chemical-resistant gloves are unsupported. Nitrile gloves resist oils, grease, hydrocarbons, animal fats, punctures, and abrasion. They have good resistance to acids, some organic solvents, pesticides, and fuel. Unsupported gloves have a good sense of touch and are less durable than supported gloves, making them a good choice when gloves come into contact with chemicals but are not fully submerged.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top