Navigation Menu New

Access My Account, Order History, Lists and more here.

60JU10 58-009 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Chemical Resistant Gloves, 9, 1 PR

  • Item # 60JU10
  • Mfr. Model # 58-009
  • UNSPSC # 46181504
  • Catalog Group # K2823
  • Catalog Page # N/A
Country of Origin Sri Lanka. Country of Origin is subject to change.

These nitrile chemical-resistant gloves are unsupported. Nitrile gloves resist oils, grease, hydrocarbons, animal fats, punctures, and abrasion. They have good resistance to acids, some organic solvents, pesticides, and fuel. Unsupported gloves have a good sense of touch and are less durable than supported gloves, making them a good choice when gloves come into contact with chemicals but are not fully submerged.

Technical Specs

  • Item Chemical Resistant Gloves
  • Color Green
  • Glove Length 12 in
  • Glove Size 9
  • Glove Thickness 11 mil
  • Series 58-009

These nitrile chemical-resistant gloves are unsupported. Nitrile gloves resist oils, grease, hydrocarbons, animal fats, punctures, and abrasion. They have good resistance to acids, some organic solvents, pesticides, and fuel. Unsupported gloves have a good sense of touch and are less durable than supported gloves, making them a good choice when gloves come into contact with chemicals but are not fully submerged.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top