C3
ALPHA PROTECH

Shoe Covers, Slip Resistant: Yes, Waterproof: Yes, 5" Height, Size: Universal, 200 PK

  • Item # 29DZ65
  • My Part #
  • Mfr. Model # SH-E1312-BH
  • Catalog Page # N/A
  • UNSPSC # 46181606
Shoe Covers, Slip Resistant: Yes, Waterproof: Yes, 5" Height, Size: Universal, 200 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $259.82 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Critical Cover® UltraGrip™ Shoe Covers offer slip and fall protection on wet and dry floors. The sole material is durable enough to withstand abrasive floor surfaces. BarrierTech® material is used for the upper and provides protection from fluids and light chemical splash. Coverage is provided up through the ankle area.

View More

Technical Specs

  • Shoe and Boot Cover Item Shoe Covers
  • Waterproof Yes
  • Slip Resistant Yes
  • Shoe and Boot Cover Height Range Ankle
  • Shoe and Boot Cover Fits Shoe Size 4 to 11
  • Shoe and Boot Cover Primary Material PVC/Vinyl
  • Closure Type Elastic Top
  • Size Universal
  • Material Vinyl
  • Height 5"
  • Color White
  • Fabric Weight 1.77 oz./sq. yd.
  • Seam Style Serged
  • Package Type Bulk
  • Resists Dry Particulate,Water
  • Standards ASTM D751
  • Item Shoe Covers
  • Metal Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.