Navigation Menu New

Access My Account, Order History, Lists and more here.

29DZ46 695 UNSPSC # 46182002

Disposable Respirator, M, NIOSH Rating N95, ASTM Splash Rating Level 3

  • Item # 29DZ46
  • Mfr. Model # 695
  • UNSPSC # 46182002
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These N95 masks are FDA approved for use in surgical applications and are rated to protect the wearer from fluid splash. N95 respirators filter at least 95% of airborne particles. They are not oil-resistant.

Tap image to zoom.

Roll over image to zoom.

Disposable Respirator, M, NIOSH Rating N95, ASTM Splash Rating Level 3

  • Item # 29DZ46
  • Mfr. Model # 695
  • UNSPSC # 46182002
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These N95 masks are FDA approved for use in surgical applications and are rated to protect the wearer from fluid splash. N95 respirators filter at least 95% of airborne particles. They are not oil-resistant.

Technical Specs

  • Item Disposable Respirator
  • Mask Size M
  • NIOSH Rating N95
  • Mask Headstrap Type Dual, Adjustable
  • Includes Eyeshield No
  • Mask Shape Flat-Fold
  • ASTM Splash Rating Level 3
  • ISO Cleanroom Class Not Rated
  • Nosepiece Type Metal Nose Clip
  • Exhalation Valve No
  • Face Seal Type Standard
  • Latex Content Latex Free
  • Color Green
  • Eyeshield Color None
  • Eyeshield Material None
  • Eyeshield Dimensions None
  • Individually Packaged No
  • Standards NIOSH
  • Mask Brand ALPHA PROTECH

These N95 masks are FDA approved for use in surgical applications and are rated to protect the wearer from fluid splash. N95 respirators filter at least 95% of airborne particles. They are not oil-resistant.

Back to Top