Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALORIS

Toolholder, EA, 25 In, 6 In

  • Item# 2RJX6
  • Mfr. Model# EA
  • Catalog Page# N/A
  • UNSPSC# 23153308
Toolholder,EA,25 In,6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Toolholder
  • Type Quick Change Toolpost
  • Series EA
  • Swing (In.) 25 and Up
  • Capacity 2
  • Center Height 6"
  • Number of Positions 1
  • Lock Positive
  • For Use With EA Toolholders
  • Features Lasting Repetitive Accuracy to Within Millionths
  • Includes Mounting Nut
  • Dimension A (In.) 6
  • Dimension B (In.) 7.625
  • Dimension C (In.) 4.625
  • Dimension D (In.) 1
  • Dimension E (In.) 2.687
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms