Navigation Menu New

Access My Account, Order History, Lists and more here.

53CV99 41500 UNSPSC # 23101517

Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 23 in x 48 in x 24 in, Overall: 48 in X 67 in X

  • Item # 53CV99
  • Mfr. Model # 41500
  • UNSPSC # 23101517
  • Catalog Page # 2402 2402
Country of Origin China. Country of Origin is subject to change.

Abrasive blast cabinet is great for surface preparation on any type of irregular surfaces where other forms of preparation such as sanding are difficult. Perfect for surface preparation on any type of irregular surfaces where other forms of preparation such as sanding are difficult. Full opening top door and 2 side doors.

Tap image to zoom.

Roll over image to zoom.

Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 23 in x 48 in x 24 in, Overall: 48 in X 67 in X

  • Item # 53CV99
  • Mfr. Model # 41500
  • UNSPSC # 23101517
  • Catalog Page # 2402 2402
Country of Origin China. Country of Origin is subject to change.

Abrasive blast cabinet is great for surface preparation on any type of irregular surfaces where other forms of preparation such as sanding are difficult. Perfect for surface preparation on any type of irregular surfaces where other forms of preparation such as sanding are difficult. Full opening top door and 2 side doors.

Technical Specs

  • Item Abrasive Blast Cabinet
  • Blast Cabinet Grouping Abrasive Blast Cabinet
  • Cabinet Design Floor
  • Feed Type Siphon
  • Work Area Dimensions 23 in x 48 in x 24 in
  • Work Area Height 23 in
  • Work Area Width 48 in
  • Work Area Depth 24 in
  • Overall Dimensions 48 in X 67 in X 35 in
  • Overall Height 67 in
  • Overall Width 48 in
  • Overall Depth 35 in
  • Top Opening 15 in X 47 in
  • Window 12 in x 24 in
  • Min. CFM @ 80 PSI 15
  • Side Opening 20 in X 22 in
  • Cabinet Material Steel
  • Includes Rear Mounted Dust Collector, Air Pressure Regulator, Foot Pedal, Fluorescent Light, Blast Gloves, Protective Window, Light Underlay, (2) Nozzles
  • Features Can Be Assembled with Nut and Bolt Assembly, No Holes to Drill, Uses Screwdriver to Assemble
  • Application Surface Preparation

Abrasive blast cabinet is great for surface preparation on any type of irregular surfaces where other forms of preparation such as sanding are difficult. Perfect for surface preparation on any type of irregular surfaces where other forms of preparation such as sanding are difficult. Full opening top door and 2 side doors.

Back to Top