Navigation Menu New

Access My Account, Order History, Lists and more here.

448M04 42000 UNSPSC # 23101517

Tap image to zoom.

Roll over image to zoom.

Pressure-Feed Abrasive Blast Cabinet, Work Dimensions: 33 in x 46 in x 34 in, Overall: 69 in x 81 in

  • Item # 448M04
  • Mfr. Model # 42000
  • UNSPSC # 23101517
  • Catalog Page # 2402 2402
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Abrasive Blast Cabinet
  • Blast Cabinet Grouping Abrasive Blast Cabinet
  • Cabinet Design Floor
  • Feed Type Pressure
  • Work Area Dimensions 33 in x 46 in x 34 in
  • Work Area Height 33 in
  • Work Area Width 46 in
  • Work Area Depth 34 in
  • Overall Dimensions 69 in x 81 in x 57 in
  • Overall Height 81 in
  • Overall Width 81 in
  • Overall Depth 57 in
  • Window 30 in x 15 in
  • Min. CFM @ 80 PSI 25
  • Side Opening No Side Opening
  • Cabinet Material Steel
  • Includes Gun, Foot Pedal, Light Kit, (2) Dust Collectors, 4mm Boron Carbide Nozzle, Extra Window and Light Underlay
  • Features Pressure Pot System with Automatic Refill, Faster Strip Rates, Foot Pedal Control for Operator Ease of Use, Heavy Duty Blast Gloves to Protect The User, Oversized Front Door to Easily Load Heavy and Bulky Items, Lighted Control Panel with Oversized Switches
  • Application Surface Preparation, Abrasive Blasting

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top