Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALLPAX

Extension Gasket Cutter Kit, Number of Pieces: 19, Cutting Dia.: 6 to 330mm, Metric

  • Item# 4FPX5
  • Mfr. Model# 100UM330-AX6100
  • Catalog Page# N/A
  • UNSPSC# 27111505
Extension Gasket Cutter Kit, Number of Pieces: 19, Cutting Dia.: 6 to 330mm, Metric close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Extension Gasket Cutter Kit
  • Dimension Type Metric
  • Number of Pieces 19
  • Cutting Dia. 6 to 330mm
  • Body Material Brass
  • Max. Workpiece Thickness 19mm
  • Includes Cutter Block/Head Assembly, Cutter Head Screws (2), Gasket Cutter Blades (6), Pivot Post, Knurled Nuts (2), , Fiber Washers (2), 13mm Short Center Pin, 19mm Long Center Pin, Cutting Knob for Small Diameters, Post with Offset Pin, Piercing Tool, Hex Key.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms