Navigation Menu New

Access My Account, Order History, Lists and more here.

65DK29 AX1600 UNSPSC # 27111501

Cutting Blades,Standard Duty,2" L,PK 6: 1 19/32 in Blade Lg, 13/16 in Blade Wd, 6 PK

  • Item # 65DK29
  • Mfr. Model # AX1600
  • UNSPSC # 27111501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Standard, pointed tips on these blades puncture materials so their straight edge can slice through. They make more precise cuts than blunt- and round-tip blades. Also known as trapezoid blades, they score drywall and cut a range of materials, such as cardboard, plastics, and fabrics.

Tap image to zoom.

Roll over image to zoom.

Cutting Blades,Standard Duty,2" L,PK 6: 1 19/32 in Blade Lg, 13/16 in Blade Wd, 6 PK

  • Item # 65DK29
  • Mfr. Model # AX1600
  • UNSPSC # 27111501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Standard, pointed tips on these blades puncture materials so their straight edge can slice through. They make more precise cuts than blunt- and round-tip blades. Also known as trapezoid blades, they score drywall and cut a range of materials, such as cardboard, plastics, and fabrics.

Technical Specs

  • Item Cutting Blades,Standard Duty,2" L,PK 6
  • Blade Edge Type Straight
  • Blade Length 1 19/32 in
  • Blade Material Steel
  • Blade Thickness 0.09375 in
  • Blade Tip Standard
  • Blade Width 13/16 in
  • For Cutting Cardboard Yes
  • For Cutting Cork Yes
  • For Cutting Fabric Yes
  • For Cutting Leather Yes
  • For Cutting Paper Yes
  • For Cutting Plastic Yes
  • For Cutting Rubber Yes
  • Includes Blade Dispenser No
  • Material Application Multipurpose
  • Number of Blade Points 1
  • Number of Blades Included 6
  • Number of Cutting Edges 1
  • Primary Cutting Application General Purpose

Standard, pointed tips on these blades puncture materials so their straight edge can slice through. They make more precise cuts than blunt- and round-tip blades. Also known as trapezoid blades, they score drywall and cut a range of materials, such as cardboard, plastics, and fabrics.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top