Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COPE

12 ft. Aluminum Ladder Tray, 100 lb/ per ft., 12 ft. Span Capacity

  • Item# 2HCL5
  • Mfr. Model# 3B48-24SL-12-09
  • Catalog Page# 398
  • UNSPSC# 39121201
12 ft. Aluminum Ladder Tray, 100 lb/ per ft., 12 ft. Span Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $253.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ladder Trays
• 4" load depth 5-1/4" side rail height
Rigid aluminum trays have high load capacity and resist stress, camber, and warping. Flange-out side rails ease cable installation. Splice plates are slightly curved, for a spring-fit on straight sections or contour-fit on fittings. Meet NEMA VE1. Include splice plates and mounting hardware.

View More

Technical Specs

  • Item Ladder Tray
  • Capacity 100 lb/ per ft., 12 ft. Span
  • Material Aluminum
  • Length 12 ft.
  • Height 5-1/4"
  • Width 24"
  • Standards NEMA VE-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.