ST
ALLIED

EMT Galvanized Steel Conduit, Trade Size: 3/4", Nominal Length: 5 ft.

  • Item # 6MPT0
  • My Part #
  • Mfr. Model # 869609
  • Catalog Page # 313
  • UNSPSC # 39121202
EMT Galvanized Steel Conduit, Trade Size: 3/4", Nominal Length: 5 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electrical Metallic Tubing (EMT) unthreaded steel conduit features hot-galvanized construction to resist corrosion. It also offers easy bending, cutting, and joining during installation. In addition, EMT tubing resists flattening, kinking, and splitting to help create smooth, continuous raceways for faster wire pulling.

View More

Technical Specs

  • Metallic Conduit Style Conduit
  • Item Conduit
  • Metallic Conduit Type EMT
  • Conduit Material Galvanized Steel
  • Conduit Trade Size 3/4"
  • Conduit Nominal Length 5 ft.
  • Inside Dia. 53/64"
  • Wall Thickness 3/64"
  • Nominal Outside Dia. 59/64"
  • Special Features Resists Flattening, Kinking and Splitting
  • Standards ANSI C80.3, UL 797
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.