Skip Content

C3
ALLEGRO

Umbrella Stand,Cnfnd Space,23Hx30Wx50L

  • Item # 11C537
  • My Part #
  • Mfr. Model # 9403-05
  • Catalog Page # 1781
  • UNSPSC # 53102505
Umbrella Stand,Cnfnd Space,23Hx30Wx50L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $318.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

It's not always easy to stick an umbrella pole into the ground when the confined-space job needs some protection from sun and rain. That's when this Allegro® Industries Umbrella Stand comes in handy. The metal stand's four locking legs offer stability to help protect against collapse. When the stand is not needed, its fold-up legs help keep it compact for easy storage and transport. Allegro umbrellas and other manhole equipment are available separately.

View More

Technical Specs

  • Item Confined Space Umbrella Stand
  • Overall Height 23"
  • Overall Length 50"
  • Overall Width 30"
  • Collapsed Height 27"
  • Collapsed Length 8-1/2"
  • Collapsed Width 9"
  • Color Silver
  • Material Metal
  • Frame Material Metal
  • Features Offers Stability and Ensures Against Collapse. The Legs Fold Up for Compact Storage and Easy Transport.
  • For Use With Confined Space Umbrella
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.