Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
ALLEGRO

Supplied Air Pump Package, 3/4 HP, People Served: 2, Headgear Included: Air Shield

  • Item# 6UNP6
  • Mfr. Model# 9245-02
  • Catalog Page# 2181
  • UNSPSC# 46182004
Supplied Air Pump Package, 3/4 HP, People Served: 2, Headgear Included: Air Shield close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,439.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 121.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 2-person supplied air respiratory (SAR) system provides clean, continuous air flow for personal protection in body repair, chipping, grinding, and spray painting applications. The low-profile, lightweight air shield/helmet has a quick-release suspension, flip-up visor, headband ratchet assembly, cotton neck shroud, and chin guard. You'll enjoy a wide field of distortion-free vision thanks to the replaceable, high-impact polycarbonate lens with antiscratch and antifog properties. 1-1/2-HP pump.

• Meets ANSI Z87.1-2003

View More

Technical Specs

  • Item Supplied Air Pump Package
  • People Served 2
  • Headgear Included Air Shield
  • HP 3/4
  • Hose Length 50 ft.
  • Couplers OBAC
  • Hose Inside Dia. 3/8"
  • Pressure 2 to 12 psi
  • Includes Pump, (2) Headgear, (2) Breathing Tube, (2) Hose
  • Power Requirements 115V, 12A
  • Standards NIOSH Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.