ST
ALLEGRO

Side Wall Kit, 132" Overall Height, 120" Overall Length, 120" Overall Width, Polyester, White

  • Item # 3PAL8
  • My Part #
  • Mfr. Model # 9403-11
  • Catalog Page # N/A
  • UNSPSC # 49121503
Side Wall Kit,  132" Overall Height,  120" Overall Length,  120" Overall Width,  Polyester,  White close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Confined Space Equipment~Manhole Shelters and Umbrellas


$128.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Side Wall Kit
  • Overall Height 132"
  • Overall Length 120"
  • Overall Width 120"
  • Color White
  • Material Polyester
  • Features Fire and Water Resistant Fabric, White Color, and 100% UV Protection
  • Standards Meets CPAI-84 Code
  • For Use With Mfr. No. 9403-10, Utility Canopy Shelter
  • Includes (2) Side Walls and Back Panel
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products