Skip Content

ST
ALLEGRO

Pre-Moistened Towelette Stn, PK100

  • Item# 3NRJ1
  • Mfr. Model# 0350
  • Catalog Page# 2037
  • UNSPSC# 46181802
Pre-Moistened Towelette Stn,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $13.39 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ALLEGRO® premoistened towelette station includes lens cleaning wipes perfect for cleaning eyewear (glass or polycarbonate lenses) and computer screens. These isopropyl alcohol-based wipes guard again fog, static, and are silicone free. Individual 5" x 8" towelettes are stored in a wall-mounted cardboard dispenser.

View More

Technical Specs

  • Item Pre-Moistened Towelette Station
  • Formula Antifog, Antistatic
  • Solution Type Non-Silicone
  • Height 9"
  • Width 4-3/4"
  • Depth 2-5/8"
  • Tissue Count 100
  • Tissue Size 5 x 8"
  • Material Corrugated Cardboard
  • Wall Mounting Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by Affordable (cheap) and works well, easy to put in a pocket and go. February 11, 2013
  • 2017-01-15 T19:41:32.063-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3NRJ1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.