ST
ALLEGRO

Phase Change Cooling Vest Inserts, PK4

  • Item # 5WYD6
  • My Part #
  • Mfr. Model # 8414-11
  • Catalog Page # 1840
  • UNSPSC # 46181507
Phase Change Cooling Vest Inserts, PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

100% cotton zip-front vest has 4 pockets for inserts (sold separately), and hook-and-loop shoulder and side straps to ensure a snug fit. Phase change insert freezes in refrigerator or ice water. Delivers a constant 58°F temp. up to 3 hr.

View More

Technical Specs

  • Item Phase Change Cooling Vest Inserts
  • Size 6 x 14"
  • For Use With Mfr. No. 8413 Series
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.