NC
ALLEGRO

PAPR System, Universal, Belt-Mounted, Cartridges Included HEPA, Ratchet Suspension

  • Item # 40LK60
  • My Part #
  • Mfr. Model # 9935-DLX
  • Catalog Page # 1766
  • UNSPSC # 46182007
PAPR System,  Universal,  Belt-Mounted,  Cartridges Included HEPA,  Ratchet Suspension close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Respiratory~PAPR


$1,428.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Complete particulate system for industrial applications where combined respiratory, eye, and face protection is required; protecting against hazardous airborne contaminates and flying debris. Include downtube w/FR cover, blower, flow tester, HEPA filter, waist belt, battery, charger, and storage bag. Battery provides up to 8 hr. usage per full charge, 5 hr. full recharge time. Motorized, lithium-ion battery operated system provides constant supply of fresh, filtered air over user's face. Large helmet design accommodates safety glasses under face shield. Has airduct headgear assembly and features audible, visual and vibration alarms. Waist belt is lightweight and adjustable. Rechargeable battery.

View More

Technical Specs

  • Item PAPR System
  • PAPR Mount Belt-Mounted
  • Mask Size Universal
  • Includes Welding Shield with X81V ADF Lens, Downtube for Cover, Blower, Battery, Charger, Flow Tester, Waist Belt and HEPA Filter
  • Battery Type Lithium-Ion
  • Cartridges Included HEPA
  • Intrinsically Safe No
  • Suspension Ratchet
  • Headgear Included Yes
  • Window Material Auto-Darkening
  • Standards NIOSH, Eye Protection ANSI Z87.1+, CAN/CSA Z94.3, APF 25
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Related Products