Navigation Menu New

Access My Account, Order History, Lists and more here.

40LK59 9935 UNSPSC # 46182007

PAPR System, EZ Air

  • Item # 40LK59
  • Mfr. Model # 9935
  • UNSPSC # 46182007
  • Catalog Page # 1766 1766
Country of Origin China. Country of Origin is subject to change.

Allegro EZ Air welding PAPR (powered air-purifying respirator) systems filter particulates from ambient air to provide workers with safe, breathable air. A darkened lens protects workers eyes and vision and filters bright lights to allow workers to see weld lines more clearly. The hard-sided helmet protects workers from incidental bumps. PAPRs have a belt-mounted blower unit that passes ambient air through a filter before sending it to the headgear. They allow workers to move freely and unrestricted because the filter and power source are worn on the body. Welding PAPRs are used for a range of applications, including MIG and TIG welding, plasma cutting, and grinding.

Tap image to zoom.

Roll over image to zoom.

PAPR System, EZ Air

  • Item # 40LK59
  • Mfr. Model # 9935
  • UNSPSC # 46182007
  • Catalog Page # 1766 1766
Country of Origin China. Country of Origin is subject to change.

Allegro EZ Air welding PAPR (powered air-purifying respirator) systems filter particulates from ambient air to provide workers with safe, breathable air. A darkened lens protects workers eyes and vision and filters bright lights to allow workers to see weld lines more clearly. The hard-sided helmet protects workers from incidental bumps. PAPRs have a belt-mounted blower unit that passes ambient air through a filter before sending it to the headgear. They allow workers to move freely and unrestricted because the filter and power source are worn on the body. Welding PAPRs are used for a range of applications, including MIG and TIG welding, plasma cutting, and grinding.

Technical Specs

  • Item PAPR System
  • Series EZ Air
  • Includes Battery Yes
  • Includes Blower Yes
  • Includes Breathing Tube Yes
  • Includes Cartridges Yes
  • Includes Headgear Yes
  • Includes Battery, Blower, Charger, Downtube for Cover, Flow Tester, Waist Belt and HEPA Filter, Welding Shield with X54V ADF Lens
  • Intrinsically Safe No
  • Headgear Type Helmet
  • Battery Chemistry Lithium Ion
  • Blower Mount Belt-Mount
  • Brand and Series EZ Air
  • System Type PAPR System
  • Standards APF 25, CAN/CSA Z94.3, Eye Protection ANSI Z87.1+, NIOSH
  • Size Universal
  • Suspension Ratchet
  • Suspension Adjustment Type Ratchet
  • Application General Purpose

Allegro EZ Air welding PAPR (powered air-purifying respirator) systems filter particulates from ambient air to provide workers with safe, breathable air. A darkened lens protects workers eyes and vision and filters bright lights to allow workers to see weld lines more clearly. The hard-sided helmet protects workers from incidental bumps. PAPRs have a belt-mounted blower unit that passes ambient air through a filter before sending it to the headgear. They allow workers to move freely and unrestricted because the filter and power source are worn on the body. Welding PAPRs are used for a range of applications, including MIG and TIG welding, plasma cutting, and grinding.

Compliance and Restrictions

  • Hazardous Material - General
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top