Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ALLEGRO

PAPR Filter,HEPA,Snap in Gasket,PR

  • Item # 40LK62
  • My Part #
  • Mfr. Model # PR02-623SP
  • Catalog Page # 1764
  • UNSPSC # 46182007
PAPR Filter,HEPA,Snap in Gasket,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protects against specific particles, fumes, and gases. Blower features quick-release function allowing filter to easily snap on and off. Filter locks in place with locking clips. For weldng and metal applications. For industries in healthcare, pharmaceutical, heavy industry manufacturing, and abestos remdiation.

View More

Technical Specs

  • Item PAPR Filter
  • For Use With Mfr. No. 9934, 9934-W, 9934-WB
  • Cartridge Approved For HEPA
  • Color Code Magenta
  • Respirator Connection Type Snap in Gasket
  • Typical Application Foundries, Aluminum Plants, Mines, Chemical Plants, Refineries, Auto Manufacturers, Metal Working and Fabrications. Non-IDLH Environments
  • Respirator Cartridge Type PAPR Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.