Skip Content

ST
ALLEGRO

Manhole Utility Shelter,Deluxe Umbrella

  • Item # 1UFG3
  • My Part #
  • Mfr. Model # 9403
  • Catalog Page # 1781
  • UNSPSC # 53102505
Manhole Utility Shelter,Deluxe Umbrella close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $323.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Get low-cost protection from sun and rain with the 9403 Deluxe Umbrella from Allegro® Safety. Its sturdy, 92" 2-part metal pole can pushed into the ground or strapped to a manhole guard rail. It tilts to help you stay as comfortable as possible while working in a confined space. Heavy-duty, waterproof vinyl material is safety yellow to aid visibility. The umbrella collapses to 4 ft. x 6" for easy stowage in the included bag.

View More

Technical Specs

  • Item Manhole Utility Shelter Deluxe Umbrella
  • Overall Height 92"
  • Collapsed Height 6"
  • Collapsed Length 48"
  • Collapsed Width 6"
  • Color Yellow
  • Diameter 84"
  • Material Vinyl
  • Frame Material Steel
  • Features Metal Pole With Tilt
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Manhole Utility Shelter,Deluxe Umbrella is rated 2.0 out of 5 by 2.
Rated 3 out of 5 by from Yes it does, we have 3 of them, we are trying to make a fix to keep them rigid.
Date published: 2017-12-08
Rated 1 out of 5 by from The hinge button assembly is made of a weak metal that breaks.
Date published: 2017-08-28
  • y_2018, m_6, d_24, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_1UFG3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.