Navigation Menu New

Access My Account, Order History, Lists and more here.

32MZ74 9401-35 UNSPSC # 27126101

Tap image to zoom.

Roll over image to zoom.

Manhole Cover Lid Lifter, 500 lb Capacity, Aluminum, 13 in Overall Length, 8 in Overall Width

  • Item # 32MZ74
  • Mfr. Model # 9401-35
  • UNSPSC # 27126101
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This lightweight, 1-pc. lid lifter has a durable aluminum handle and base, with impact protection guards around the magnets. The rubber grips make handling easier, and the included storage tray allows easy transport.

Technical Specs

  • Item Manhole Cover Lid Lifter
  • Capacity 500 lb
  • Material Aluminum
  • Color Orange
  • Overall Height 34 in
  • Overall Length 13 in
  • Overall Width 8 in
  • Features Durable Aluminum Handle and Base, Rubber Grips On Handles for Easier Handling, Impact Protection Guards Around The Magnets, Storage Tray for Mobility During Transportation, Made From Rare Neodymium That Doesn't Wear Out, 4 Used: 3.5 in (8.89cm) x 2 in (5.08cm)

This lightweight, 1-pc. lid lifter has a durable aluminum handle and base, with impact protection guards around the magnets. The rubber grips make handling easier, and the included storage tray allows easy transport.

Compliance and Restrictions

  • Hazardous Material - General
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top