ST
ALLEGRO

Full Face Respirator, 9901 Series, Mask Size Universal

  • Item # 3WUX1
  • My Part #
  • Mfr. Model # 9902
  • Catalog Page # 1770
  • UNSPSC # 46182004
Full Face Respirator,  9901 Series,  Mask Size Universal close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Respiratory~Full Face Respirators and Kits


$303.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Featuring a high-impact, antifog, distortion-free polycarbonate lens, this full-facepiece respirator is designed for high-pressure (150 psig) SAR systems, with a double-sealing flange for a close fit. The adjustable belt holds the air flow valve and the over-the-shoulder hose out of the way.

View More

Technical Specs

  • Item Full Face Respirator
  • Facepiece Material Silicone
  • Full Face Suspension Type 5 pt with Mesh Headnet
  • Head Harness Material Rubber
  • Cartridges Included No
  • Mask Size Universal
  • Series 9901
  • Typical Application Non-IDLH Environments
  • Configured For Airline System
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products