Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALLEGRO

Fit Testing Kit, Bitrex

  • Item# 3PRG2
  • Mfr. Model# 2041
  • Catalog Page# 2171
  • UNSPSC# 46182001
Fit Testing Kit,Bitrex close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $232.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ALLEGRO® Bitrex™ test kit offers qualitative OSHA-compliant fit testing for both disposable and reusable dust and mist respirators. Bitrex creates a bitter taste that indicates breakthrough in the respirator fit. Disposable glass ampules make pouring solution into nebulizers easier and reduces the chance of contamination. Includes a polycoated hood, 2 nebulizers, sensitivity and fit test solutions, and instructions.

View More

Technical Specs

  • Item Fit Testing Kit
  • Fit Testing Protocol Bitrex
  • Includes Test and Sensitivity Solutions, (2) Nebulizers, Hood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by The hood ripped on the first test and the test solution leaked through the bottom of the rubber pump on the nebulizers. (It's not fun having Bitrex all over your hands.) I would not accept this product again if it was given to me for free. April 1, 2014
  • 2016-08-28 T04:44:39.319-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3PRG2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.