Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALLEGRO

Defibrillator Storage Cabinet, Wall Mount

  • Item# 1YUB8
  • Mfr. Model# 4400-D
  • Catalog Page# 2232
  • UNSPSC# 30161801
Defibrillator Storage Cabinet,Wall Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $184.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corrosion-resistant storage cabinet with highly visible defibrillator graphics protect AED from dust, dirt, and moisture. Equipped with viewing windows.

View More

Technical Specs

  • Item Defibrillator Storage Cabinet
  • Color White
  • Dimensions 18" H x 14" W x 9-1/2" D
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 3 out of 5 by Flimsy plastic. Low quality for the price. You must also drill out your own mounting holes through the back. After seeing it, I'd value it at under $60. Just be aware. August 9, 2016
Rated 4 out of 5 by Simple , easy to install plastic cabinate. The only thing I would have done different is not buy the shelf that goes inside, The unit fits in nice with out the shelf, and does not fit al all with the shelf. April 12, 2013
  • 2016-08-27 T04:35:47.165-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1YUB8, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.