Skip Content
WG
ALLEGRO

Cooling Bandana, Cotton, Royal Blue, One Size Fits All

  • Item # 33TU71
  • Mfr. Model # 8405-53
  • Catalog Page # N/A
  • Catalog Group # H9167
  • UNSPSC # 53102511
Cooling Bandana, Cotton, Royal Blue, One Size Fits All close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cooling Bandana
  • Color Royal Blue
  • Pattern Solid
  • Size One Size Fits All
  • Soaking Time 5 to 9 min.
  • Material Cotton
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms