Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
ALLEGRO

Cooling Bandana, Cotton, Blue, One Size Fits All,1 EA

  • Item # 33TU70
  • My Part #
  • Mfr. Model # 8405-51
  • Catalog Page # N/A
  • Catalog Group # H9167
  • UNSPSC # 53102511
Cooling Bandana, Cotton, Blue, One Size Fits All,1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cooling Bandana
  • Color Blue
  • Pattern Cowboy
  • Size One Size Fits All
  • Soaking Time 5 to 9 min.
  • Material Cotton
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms