Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALLEGRO

Axial Confined Space Fan, 2 HP, 115VAC Voltage, 3450 rpm Blower/Fan Speed

  • Item# 5GVU8
  • Mfr. Model# 9525-50
  • Catalog Page# 2211
  • UNSPSC# 40101604
Axial Confined Space Fan, 2 HP, 115VAC Voltage, 3450 rpm Blower/Fan Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,353.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 97.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This axial blower is designed by Allegro® Industries to offer an all-in-one positive or negative ventilation system. Integrated handle simplifies transport.

View More

Technical Specs

  • Item Confined Space Fan
  • Type Axial
  • HP 2
  • Duct Dia. 20"
  • Material Epoxy Powder Coated
  • Blower/Fan Speed 3450 rpm
  • Maximum Flow in Free Air 7500 cfm
  • Voltage 115VAC
  • Amps 21
  • Color Orange
  • Length 14"
  • Width 18"
  • Height 22-1/2"
  • Standards UL Recognized, CSA Certified
  • Includes Fan Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.