Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ALLEGRO

Axial Explosion Proof Confined Space Fan, 1/3 HP, 115VAC Voltage, 3250 rpm Blower/Fan Speed

  • Item# 3PAK1
  • Mfr. Model# 9538
  • Catalog Page# 2211
  • UNSPSC# 40101601
Axial Explosion Proof Confined Space Fan, 1/3 HP, 115VAC Voltage, 3250 rpm Blower/Fan Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,564.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clear away smoke and dangerous fumes quickly and easily with this confined space axial fan. Molded-in carry handles help to increase portability, and the safety orange color allows the unit to be seen in smoky, low-visibility environments.

View More

Technical Specs

  • Item Confined Space Fan
  • Type Axial Explosion Proof
  • HP 1/3
  • Duct Dia. 8"
  • Material UV and Chemical Resistant Polyethylene Housing
  • Blower/Fan Speed 3250 rpm
  • Maximum Flow in Free Air 900 cfm
  • Voltage 115VAC
  • Amps 3.3
  • Color Orange
  • Length 13"
  • Width 12"
  • Height 13-3/4"
  • Standards Meets Class I, Divisions I & ll, Groups C and D and Class ll, Divisions I and ll, Groups E, F and G Hazardous Location Requirements.
  • Includes Fan Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.