Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALLEGRO

Axial Confined Space Fan, 1/4 HP, 12VDC Voltage, 4200 rpm Blower/Fan Speed

  • Item# 1UFG9
  • Mfr. Model# 9536-25
  • Catalog Page# 2211
  • UNSPSC# 40101601
Axial Confined Space Fan, 1/4 HP, 12VDC Voltage, 4200 rpm Blower/Fan Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $726.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clear away smoke and dangerous fumes quickly and easily with this confined space axial fan. It features a tool-free quick-connect clipping system that lets you attach the canister to the input side for extraction or output side for ventilation. The PVC-coated vinyl and polyester ducting collapses into the storage canister for easy storage. Molded-in carry handles help to increase portability, and the safety orange color allows the unit to be seen in smoky, low-visibility environments.

View More

Technical Specs

  • Item Confined Space Fan
  • Type Axial
  • HP 1/4
  • Duct Dia. 8"
  • Material Polyethylene
  • Blower/Fan Speed 4200 rpm
  • Maximum Flow in Free Air 816 cfm
  • Voltage 12VDC
  • Amps 25
  • Color Orange
  • Length 32-1/8"
  • Width 11"
  • Height 14-1/2"
  • Standards 29CFR1910.146
  • Includes Extension Canister With 25 ft. Duct
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.